Village Vines 3 Piece Cutting Board and Knife Set in Red and Blue

  • Mfr # 131567.03

  • Zoro # G921739529


product price:  $21.15
/ea

Key Features

Length
14.4 in
Width
8.4 in
Material
Stainless Steel
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131567.03
Zoro #
G921739529
UPC #
085081547484
Country of Origin
China

Dimensions

Length
14.4 in
Width
8.4 in
Height
1.6 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Red

Description

Brighten up your kitchen with this Gibson Home Village Vines 3 Piece Cutting Board and Knife Set. The knife and matching cutting board both feature a beautiful blue leaf pattern paired with a gorgeous red rim and handle. For safety, the knife includes a red sheath so you don't have to worry about accidental cuts when not in use. Made from durable stainless steel, this blade is sure to last for years to come. This handy knife set and cutting board will make a great addition to any kitchen while offering some character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.