Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vineyard Blue 12 Piece Round Fine Ceramic Dinnerware Set

  • Mfr # 124412.12

  • Zoro # G321739365


product price: $43.39
/ea

Key Features

Overall Width
9.5 in
Material
Ceramic
Overall Length
9.75 in
Color
White
Overall Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124412.12
Zoro #
G321739365
UPC #
085081475930
Country of Origin
China

Dimensions

Overall Width
9.5 in
Overall Length
9.75 in
Overall Height
5.25 in

Details

Material
Ceramic
Color
White
Item
Dinnerware Set

Description

Put a modern design down on the dinner table with the Gibson Home Vineyard Blue 12 piece round ceramic dinnerware set. Made of fine ceramic, this table setting shows off a clean glossy finish. Each piece garners a subtle leaf design with charming leaf silhouettes on a white background. Serve hot fresh meals for anytime of the day and for any occasion. Save the set for formal gatherings, intimate dinners, or have the plates ready casual evenings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.