
Welton 13.5 Inch Carbon Steel Wok with Wood Handle in Black
Mfr # 144327.01
Zoro # G421737384
product price:Â $30.85
/eaKey Features
Overall Height (In.)
4.15 in
Overall Length (In.)
23.6 in
Overall Width (In.)
13.6 in
Material
Carbon Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144327.01
Zoro #
G421737384
UPC #
085081656285
Country of Origin
China
Dimensions
Overall Height (In.)
4.15 in
Overall Length (In.)
23.6 in
Overall Width (In.)
13.6 in
Details
Item
Carbon Steel Wok
Material
Carbon Steel
Color
Black
Description
Experience the art of cooking with the Gibson Home Welton 13.5 Inch Carbon Steel Wok with Wood Handle in Black, a perfect blend of traditional craftsmanship and modern design. This spacious wok is crafted from durable carbon steel, providing excellent heat retention and distribution, making it ideal for stir-frying, steaming, and sauteing your favorite dishes. The classic black finish not only enhances its aesthetic appeal but also adds a layer of resilience against wear and tear, ensuring it becomes a staple in your kitchen. Designed for comfort and ease of use, the wok features an ergonomic wooden handle that offers a secure grip and stays cool during cooking, allowing for effortless maneuverability while you whip up delicious meals. Its generous 13.5-inch size is perfect for cooking for family gatherings or entertaining friends, accommodating everything from vibrant vegetable stir-fries to flavorful noodle dishes. With the Gibson Home Welton Wok, you can embrace your culinary creativity while enjoying the perfect combination of style, functionality, and durability in every dish you prepare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.