Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Cloud Fine Ceramic 16 Piece Dinnerware Set in White

  • Mfr # 120609.16

  • Zoro # G521739240


product price: $60.79
/ea

Key Features

Overall Width
11.5 in
Overall Height
8.25 in
Overall Length
11.8 in
Material
Ceramic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120609.16
Zoro #
G521739240
UPC #
085081437907
Country of Origin
China

Dimensions

Overall Width
11.5 in
Overall Height
8.25 in
Overall Length
11.8 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

The White Cloud fine ceramic 16 piece dinnerware set by Gibson Home is classically designed and finished with a glossy coating for a polished look. This set comes with service for four, including mugs, cereal bowls, dessert plates, and dinner plates. Fine ceramic construction is lightweight, durable, and dishwasher and microwave safe. This set is perfect for every day use and is also great to take out for special occasions!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.