Wildcraft 10 Piece Cutlery Set with Wooden Cutting Board

  • Mfr # 127515.1

  • Zoro # G921737563


product price:  $30.85
/ea

Key Features

Color
Black
Material
Stainless Steel
Overall Width
13.4 in
Overall Length
17.4 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127515.1
Zoro #
G921737563
UPC #
085081506962
Country of Origin
China

Dimensions

Overall Width
13.4 in
Overall Length
17.4 in
Overall Height
1 in

Details

Color
Black
Material
Stainless Steel
Item
Cutlery Set

Description

The Gibson Home Wildcraft 10 Piece Cutlery Set with Wooden Cutting Board is perfect for any everyday kitchen chef. This set's stainless steel make provides long lasting sharpness with well balanced riveted handles. The wood cutting board gives the chef a generous amount of cutting surface for small and large cutting jobs. Slice tomatoes, carve meats, chop veggies, or perform any other necessary tasks for the perfect dish!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.