Zoro Homepage

Wilmington Plus 55-Piece Flatware Set

  • Mfr # 49335.55

  • Zoro # G021739108


product price: $53.59
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
49335.55
Zoro #
G021739108
UPC #
085081723246
Country of Origin
China

Description

The Wilmington Plus 55-Piece Flatware Set includes everything you need to complement your dining table. It is made out of durable stainless steel that will resist stain and rust, making this set a reliable companion for the years to come. The handles feature a beautiful raised design for added flair and sophistication to your table. Includes: eight 6.5 in. salad forks, eight 8 in. dinner forks, eight 9.25 in. dinner knives, eight 8.25 in. dinner spoons, eight 6.25 in. teaspoons, eight 8 in. steak knives, one 8.75 in. serving fork, one 8.25 in. serving spoon, one 8.25 in. slotted serving spoon, one 7 in. butter knife, one 8.25 in. cake server, one 7 in. ladle and one 6 in. sugar shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None