
Wintercap 12 Piece Fine Ceramic Dinnerware Set in White
Mfr # 142572.12
Zoro # G421737742
product price: $37.49
/eaKey Features
Overall Width
10.8 in
Overall Length
10.8 in
Color
White
Overall Height
6.8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142572.12
Zoro #
G421737742
UPC #
085081637208
Country of Origin
China
Dimensions
Overall Width
10.8 in
Overall Length
10.8 in
Overall Height
6.8 in
Details
Item
Dinnerware Set
Color
White
Material
Ceramic
Description
The Gibson Home Wintercap 12 piece fine ceramic dinnerware set is perfect for casual every day dining with its classic design and glossy finish. Constructed of fine ceramic that is lightweight dishwasher, oven, and microwave safe for easy clean up and reheat. Set comes with service for four including dinner plates, cereal bowls, and 9oz mugs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.