Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodgrain 12 Piece Melamine Dinnerware Set

  • Mfr # 87733.12

  • Zoro # G321737361


product price: $52.15
/ea

Key Features

Overall Length
10 in
Color
White
Overall Width
10 in
Material
Melamine
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87733.12
Zoro #
G321737361
UPC #
085081109149
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
10 in
Overall Height
6 in

Details

Color
White
Material
Melamine
Item
Dinnerware Set

Description

Bring the family together for dinner with the Gibson woodgrain dinnerware set. Made of durable Melamine that will last a long time. The beautifully designed woodgrain pattern will a pleasant design to add to your collection. Set comes complete with dinner plates for all your delicious entrees, dessert plates for all your tasty treats and dinner bowls for all your scrumptious soups. The dinnerware set is perfectly safe to wash in the dishwasher.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.