Woodland Raccoon 2 Piece Hard Dolomite Salt and Pepper Set

  • Mfr # 127223.02

  • Zoro # G021736176


product price:  $27.59
/ea

Key Features

Width
2.5 in
Color
Multi-Color
Height
3.5 in
Length
2 in
Material
Dolomite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127223.02
Zoro #
G021736176
UPC #
085081504043
Country of Origin
China

Dimensions

Width
2.5 in
Height
3.5 in
Length
2 in

Details

Color
Multi-Color
Item
Salt Pepper Set
Material
Dolomite

Description

The Gibson Home Woodland Racoon 2 Piece Hard Dolomite Salt and Pepper Set brings home life. Each shaker is designed with a characterized racoon figure wearing an orange scarf. These cute critters add charm to most breakfast and dining table setups. Easy to refill with the silicone sealed bottoms. The set is built to last with its hard dolomite make. For best care hand wash the shakers to help maintain the hand painted quality. Enjoy as you salt and pepper your meals, or fill up with you favorite blend of spices.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.