Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoko 12 Piece Round Melamine Dinnerware Set in Black

  • Mfr # 126970.12

  • Zoro # G821737502


product price: $50.39
/ea

Key Features

Overall Height
6.75 in
Overall Length
11.55 in
Material
Melamine
Color
Black
Overall Width
10.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126970.12
Zoro #
G821737502
UPC #
085081501516
Country of Origin
China

Dimensions

Overall Height
6.75 in
Overall Length
11.55 in
Overall Width
10.15 in

Details

Material
Melamine
Color
Black
Item
Dinnerware Set

Description

Take the party outside with this exquisite Yoko 12 Piece Round Melamine Dinnerware Set in Black by Gibson. This versatile set is ideal for indoor and outdoor gatherings. Take them outside for a light summer brunch with friends or inside for an intimate dinner with family. With it's lightweight melamine construction and trendy design, its always a dinner party with this set. These textured pieces are also dishwasher safe for quick and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.