
Zadie 10 Piece Glass Tumbler and Straw Set in Clear
Mfr # 142746.1
Zoro # G621736569
product price:Â $22.75
/eaKey Features
Color
Clear
Overall Height
4 in
Material
Glass
Overall Length
12.4 in
Overall Width
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
142746.1
Zoro #
G621736569
UPC #
085081638977
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
12.4 in
Overall Width
6.2 in
Details
Item
Tumbler Set
Color
Clear
Material
Glass
Description
Elevate your drinking experience with the Gibson Home Zadie 10 Piece Glass Tumbler and Straw Set in Clear. This stylish set includes four 18-ounce glass tumblers, perfect for enjoying your favorite beverages, whether it's refreshing iced tea, smoothies, or cocktails. Each tumbler boasts a sleek, modern design that complements any kitchen decor while providing a comfortable grip for easy sipping. Along with the tumblers, the set features four durable glass straws that enhance your drinking experience while being eco-friendly and reusable. Cleaning up is a breeze with the included two straw cleaner brushes, ensuring your straws stay in pristine condition for every use. Plus, all items in this set are dishwasher safe, making maintenance effortless and convenient. Whether you're hosting a gathering or simply enjoying a quiet evening at home, the Gibson Home Zadie set is a perfect blend of style, functionality, and sustainability that will impress family and friends alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.