Shop GIBSON HOME
See all product information
Create Account
Zen Buffetware 12 Piece Square Fine Ceramic Dinnerware Set in Matte Yellow
- Mfr # 750118979M
- Zoro # G822980457
product price:Â
$
35.95
/ea
Key Features
Overall Height
8-1/2 in
Color
Yellow
Overall Width
10 in
Overall Length
10 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750118979M
- Zoro #
- G822980457
- UPC #
- 085081562593
- Country of Origin
- China
Dimensions
- Overall Height
- 8-1/2 in
- Overall Width
- 10 in
- Overall Length
- 10 in
Details
- Item
- Dinnerware Set
- Color
- Yellow
- Material
- Ceramic
Description
Give your daily home life an extra pop of color with the Gibson Home Zen Buffetware 12 Piece Fine Ceramic Dinnerware Set. Featuring square shaped pieces, this set perfectly encapsulates food with its highlighting color. Made with dishwasher safe and microwave safe ceramic, improving your everyday quality of life. Use it for annual festivities, special dinner parties, or give your usual evenings a burst of color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.