Zoro Homepage

Zen Buffetware 8 Piece 7in Stoneware Dessert Plate Set in White

  • Mfr # 141544.01

  • Zoro # G121738230


product price: $28.89
/ea

Key Features

Material
Stoneware
Overall Width
7 in
Overall Height
0.7 in
Overall Length
7 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141544.01
Zoro #
G121738230
UPC #
085081626585
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
0.7 in
Overall Length
7 in

Details

Material
Stoneware
Item
Dessert Plate Set
Color
White

Description

The Gibson Home Zen Buffetware 8 piece dessert plate set is perfect for parties, events, and special occasions. Constructed of durable stoneware, these plates are dishwasher, microwave, and oven safe for convenient clean up and heating. Made with a stackable design, soft squared shape, and glossy finish, these plates are perfect to put out when serving desserts or appetizers. Use for every day snacks and meals, or for large gatherings and special occasions alike! Simple coloring and design makes this set a perfect add on to most dinnerware styles.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.