Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zen Buffetware 8 Piece Fine Ceramic Dinnerware Set In Matte White

  • Mfr # 136824.08R

  • Zoro # G221739366


product price: $52.15
/ea

Key Features

Overall Width
11.5 in
Overall Length
11.75 in
Material
Ceramic
Overall Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136824.08R
Zoro #
G221739366
UPC #
085081578303
Country of Origin
China

Dimensions

Overall Width
11.5 in
Overall Length
11.75 in
Overall Height
8.75 in

Details

Item
Dinnerware Set
Color
White
Material
Ceramic

Description

Enjoy the unique and simplistic styling of this Gibson Home Zen Buffetware 8 Piece Fine Ceramic Dinnerware Set. The fine ceramic construction is durable as well as dishwasher and microwave safe for convenient everyday use. The modern soft square edges with matte white finish is sure to stand out on your kitchen table. In this set, you'll receive four dinner plates and four bowls, perfect service for four. Whether you want a night in with the family or want to invite over some friends, this dinnerware is great for any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.