Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zuma 16 Piece Round Stoneware Dinnerware Set in Matte Yellow

  • Mfr # 127339.16R

  • Zoro # G921737914


product price: $56.85
/ea

Key Features

Material
Stoneware
Overall Height
13 in
Color
Yellow
Overall Width
12 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127339.16R
Zoro #
G921737914
UPC #
085081505200
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Width
12 in
Overall Length
16 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Yellow

Description

The Gibson Home Zuma 16 Piece Round Stoneware Dinnerware Set brings a burst of sunshine to your dining table with its vibrant color and modern matte glaze finish. Featuring a chic bare rim design, this stoneware set is not only visually appealing but also crafted for everyday use. Its durable construction ensures long-lasting beauty, making it a perfect choice for both casual meals and special occasions. Designed with convenience in mind, the Gibson Home Zuma dinnerware set is microwave safe, allowing for easy reheating, and dishwasher safe for hassle-free cleaning. This combination of style and functionality makes it an essential addition to any kitchen. Elevate your dining experience with the Gibson Home Zuma set, and enjoy the perfect blend of color, elegance, and practicality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.