Modern Times 12 Piece Dinnerware Set
- Mfr # 75097314M
- Zoro # G422980512
product price:Â
$
32.69
/ea
Key Features
Overall Height
5.80 in
Color
Black
Overall Width
9 in
Overall Length
9 in
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75097314M
- Zoro #
- G422980512
- UPC #
- 085081180230
- Country of Origin
- China
Dimensions
- Overall Height
- 5.80 in
- Overall Width
- 9 in
- Overall Length
- 9 in
Details
- Item
- Dinnerware Set
- Color
- Black
- Material
- Ceramic
Description
Lighten up your dining table with the Modern Times 12-Piece Dinnerware Set by Gibson Home. This dinnerware set is made of fine ceramic and features bold and playful designs that will enhance the look of your favorite meals. The delicate yet subtle design makes this set ideal for small or big gatherings. Includes four of each: 9 in. dinner plates, 7 in. bowls and 9 oz. mugs. Four 9in Dinner Plates Four 7in Soup Plates Four 9oz Mugs Dishwasher and Microwave Safe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.