Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montiero 20-Piece Flatware Set

  • Mfr # 80057.2

  • Zoro # G421736837


product price: $22.75
/ea

Key Features

Length
10.75 in
Color
Silver
Width
7.5 in
Height
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80057.2
Zoro #
G421736837
UPC #
085081032386
Country of Origin
China

Dimensions

Length
10.75 in
Width
7.5 in
Height
3 in

Details

Item
Flatware Set
Color
Silver
Material
Stainless Steel

Description

The Montiero 20-Piece Flatware Set is a beautiful edition to any home. This set is made out of stainless steel to withstand time and wear. The handles feature graceful yet subtle impress which make this set perfect for any occasion. Includes 4 each: salad fork, dinner fork, dinner knife, dinner spoon, and teaspoon 18/0 stainless steel Gauge: 2-1/2-mm Sandblasted with a polished finish Durable and Dishwasher safe This set includes; Four Dinner Knives 8 x 1 x 0.03 - 0.04 lbs Four Dinner Forks 7.25 x 1 x 0.03 - 0.02 lbs Four Salad Forks 6 x 1 x 0.03 - 0.02 lbs Four Dinner Spoons 7.25 x 1.5 x 0.03 - 0.03 lbs Four Teaspoons 6 x 1.25 x 0.03 - 0.02 lbs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.