Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mr. Coffee Cafe Americano 13oz Mug Set

  • Mfr # 78757.08

  • Zoro # G321738047


product price: $30.85
/ea

Key Features

Height
3 in
Length
9 in
Color
Assorted Colors
Material
Stoneware
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78757.08
Zoro #
G321738047
UPC #
085081019387
Country of Origin
China

Dimensions

Height
3 in
Length
9 in
Width
8 in

Details

Item
Mug Set
Color
Assorted Colors
Material
Stoneware

Description

This Set of 8 Mr. Coffee Cafe Americano 14 oz Mugs offers you an attractive and convenient way to enjoy your favorite hot beverage on a chilly winter evening. Included with the set are spoons that you can store in a hole in the handle of each mug for your convenience. The Mr. Coffee mugs, set of eight, comes in red, yellow, blue and green. The stoneware set is whimsically decorated with a repeating pattern of the word "coffee." DUAL TONE HIGH QUALITY REACTIVE GLAZE STONEWARE MUG SET: This lovely set by Mr. Coffee features two toned 4 mugs with spoons. COFFEE LOVERS DESIGN: Add elegance to your coffee shots with this multi color coffee mugs set. You will love to make the official start to your day with these mugs with a chic style HIGH QUALITY, NON-TOXIC STONEWARE - Made from fine ceramic, our cup and saucer sets are food-safe, non-toxic, and durable for daily use. Stoneware is microwave and dishwasher safe COFFEE MUG SET INCLUDES 4 cups ( 14 oz each ) and 4 spoons, Assorted colors Features: Dishwasher and microwave safe Spoon fits inside handle Made of durable stoneware Set comes with 4 assorted colored mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.