Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netherwood 12-Piece Dinnerware Set

  • Mfr # 91698.12

  • Zoro # G421739593


product price: $41.89
/ea

Key Features

Overall Height
0.75 in
Color
White
Material
Wood
Overall Width
9 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91698.12
Zoro #
G421739593
UPC #
085081148797
Country of Origin
China

Dimensions

Overall Height
0.75 in
Overall Width
9 in
Overall Length
9 in

Details

Color
White
Material
Wood
Item
Dinnerware Set

Description

Netherwood is a stylish whiteware collection perfect for special occasions or everyday meals. A beautiful decorated pattern in laid on top of this elegant set for added flair. Perfect for all occasions. Microwave and dishwasher safe. Includes: Four - 9" Dinner Plate Four - Soup Bowl Four - 9oz Mug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.