Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noble Court 16 pc Dinnerware Set - White - Fine Ceramic

  • Mfr # 91776.16

  • Zoro # G721737541


product price: $44.65
/ea

Key Features

Overall Width
14 in
Color
White
Overall Height
14 in
Overall Length
18 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91776.16
Zoro #
G721737541
UPC #
085081149572
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
14 in
Overall Length
18 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

The noble simplicity of Noble Court reminds us that fine white ware has timeless appeal. The set is complete for 4 people. Classy and elegant, the complete set looks great once you set it on the table. The simple and subtle shapes of each piece leaves its own inspiring display that sets these plates apart. Guest won't mistaken these for any common dinnerware set. The Porcelain set is dishwasher safe for easy cleaning. It is also microwave safe for a quick reheat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.