Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ocean Paradise 16 Piece Square Stoneware Dinnerware Set in Jade

  • Mfr # 91785.16

  • Zoro # G121739602


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Overall Length
23.5 in
Material
Stoneware
Overall Width
19 in
Color
Jade
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91785.16
Zoro #
G121739602
UPC #
085081149664
Country of Origin
China

Dimensions

Overall Length
23.5 in
Overall Width
19 in
Overall Height
17 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Jade

Description

Gibson's Ocean Paradise 16 Piece Square Stoneware Dinnerware Set in Jade features a unique reactive glazed finish. The tableware garners a crackle surface in rich jade at the center. These elegant square silhouette dishes make for a wonderful tabletop style statement. The table setting's stoneware make is dishwasher safe and microwave safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.