Zoro Homepage

Owl City 17 Ounce 4 Piece Owl Shape Mug Set

  • Mfr # 85223.01

  • Zoro # G621738990


product price: $28.59
/ea

Key Features

Width
3.5 in
Material
Ceramic
Length
4 in
Height
2 in
Color
Assorted Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85223.01
Zoro #
G621738990
UPC #
085081084040
Country of Origin
China

Dimensions

Width
3.5 in
Length
4 in
Height
2 in

Details

Material
Ceramic
Color
Assorted Colors
Item
Mug Set

Description

Add some fun to your mornings with the Owl City 17 Oz Owl Shape Mug Set. These mugs are hand made out of ceramic and feature delicately hand crafted raised details (eyes, beak, wings, feathers) finished in a beautiful reactive glaze stoneware. It comes in 4 assorted colors (red, brown,blue and green) which makes it an ideal gift for everyone!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.