Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmore Plus 24 Piece Stainless Steel Flatware Set with 4 Steak Knives

  • Mfr # 44012.24

  • Zoro # G021736442


product price: $34.15
/ea

Key Features

Length
10 in
Material
Stainless Steel
Color
Silver
Width
8 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44012.24
Zoro #
G021736442
UPC #
085081671622
Country of Origin
China

Dimensions

Length
10 in
Width
8 in
Height
3 in

Details

Material
Stainless Steel
Color
Silver
Item
Flatware Set

Description

Upgrade your dining experience with Palmore Plus 24 Piece Flatware Set with 4 Steak Knives by Gibson. This set is made out of 18/10 stainless steel for strength and durability. Utensils feature polished handles with line detailing for a modern yet timeless look. Dishwasher safe for easy care.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.