Peanuts 70th Anniversary 4 Piece Stoneware 23.5oz Soup Bowl Set with Lids in Assorted Colors

  • Mfr # 129409.01

  • Zoro # G821736277


product price: $33.69
/ea

Key Features

Overall Length
6.75 in
Overall Width
5.5 in
Color
Assorted
Overall Height
4 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129409.01
Zoro #
G821736277
UPC #
085081525901
Country of Origin
China

Dimensions

Overall Length
6.75 in
Overall Width
5.5 in
Overall Height
4 in

Details

Color
Assorted
Material
Stoneware
Item
Bowl Set

Description

Enjoy the timeless charm of the Gibson Peanuts 70th Anniversary 4 Piece 23.5oz Soup Bowl Set with Vented Lids in Assorted Designs. Features four different Snoopy inspired designs in four different colors. These bowls are built with a large handle and an air-tight sealing lid for on the go meals. Made of stoneware to better retain heat. Bowls are dishwasher safe for easy cleaning and microwave safe for fast reheating. Do not microwave lids. Treat yourself to cozy soups, savory curries, or enjoy a generous helping of ice-cream.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.