Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peanuts Classic Snoopy Cookie Jar in White

  • Mfr # 80626.01RR

  • Zoro # G821738875


product price: $47.15
/ea

Key Features

Overall Height (In.)
10 in
Material
Durastone
Overall Length (In.)
8 in
Overall Width (In.)
6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80626.01RR
Zoro #
G821738875
UPC #
085081038074
Country of Origin
China

Dimensions

Overall Height (In.)
10 in
Overall Length (In.)
8 in
Overall Width (In.)
6 in

Details

Material
Durastone
Item
Cookie Jar
Color
White

Description

The Gibson Peanuts Classic Snoopy Cookie Jar is a great addition to your Peanuts collection! Store your favorite home made cookies in this fun and whimsical cookie jar. This figural Snoopy and Woodstock shaped jar is hollowed out to fit your go to snacks, with a silicone seal fitted lid that locks in freshness to keep contents from getting stale. This adorable cookie jar will be a fun way to bring the Peanuts classics into your home and liven up your counter!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.