Peanuts Classic Snoopy Dog House Durastone 11.2in Cooke Jar in Red

  • Mfr # 80625.01RR

  • Zoro # G121737219


product price:  $51.95
/ea

Key Features

Color
Red
Width
8 in
Material
Durastone
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80625.01RR
Zoro #
G121737219
UPC #
085081038067
Country of Origin
China

Dimensions

Width
8 in
Height
10.4 in

Details

Color
Red
Material
Durastone
Item
Cooke Jar

Description

Add some nostalgia and fun to your kitchen counter with the Peanuts Classic Snoopy Dog House cookie jar. This cookie jar is designed in the figural shape of the classic Peanuts dog house with snoopy lying on top. This piece is both functional and adorable, with a hollowed out inside for cookie and snack storage, and a hand painted design featuring your favorite pal Snoopy. Constructed with durable durastone material for long lasting use. Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.