Shop GIBSON
See all product information
Create Account
Peanuts Freckled Joy Snoopy 17 Ounce Stoneware Mug Set in Blue
- Mfr # 750123508M
- Zoro # G122980430
product price:Â
$
26.15
/ea
Key Features
Color
Blue
Height
4.50 in
Width
3.60 in
Material
Stoneware
Length
5.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123508M
- Zoro #
- G122980430
- UPC #
- 085081639875
- Country of Origin
- China
Dimensions
- Height
- 4.50 in
- Width
- 3.60 in
- Length
- 5.10 in
Details
- Item
- Mug Set
- Color
- Blue
- Material
- Stoneware
Description
Add a playful touch to your drinkware collection with the Peanuts Freckled Joy 4-pack 17oz Mug Set. Featuring cheerful wax-relief speckles, these mugs bring a sense of fun and warmth to every sip, whether you're enjoying a cozy cup of tea or an iced latte. Crafted from durable glazed stoneware, each mug is built to handle both hot and cold beverages with ease, making them a versatile choice for everyday use. The set includes four 15oz mugs, each equipped with a sturdy handle for a secure, comfortable grip. Their charming design and practical construction make them a delightful addition to any kitchen or a thoughtful gift for fans of the Peanuts gang. Conveniently dishwasher and microwave safe, these mugs combine joy, function, and ease-perfect for sharing a cup or two with friends and family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.