Peanuts Hello Cookies 8.2 Inch Ceramic Snoopy Cookie Jar w/ Lid in Red
- Mfr # 750123592M
- Zoro # G022980394
product price:Â
$
26.15
/ea
Key Features
Color
Red
Material
Ceramic
Outside Height
8.20 in
Outside Length
5.40 in
Outside Width
5.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123592M
- Zoro #
- G022980394
- UPC #
- 085081704788
- Country of Origin
- China
Dimensions
- Outside Height
- 8.20 in
- Outside Length
- 5.40 in
- Outside Width
- 5.40 in
Details
- Color
- Red
- Material
- Ceramic
- Item
- Cookie Jar
Description
Add a playful touch to your kitchen with the Peanuts Hello Cookies 8.2 Inch Ceramic Snoopy Cookie Jar in bright red. This charming jar features the beloved Snoopy character, making it a delightful centerpiece for any countertop or shelf. The vibrant red finish adds a pop of color while celebrating classic Peanuts nostalgia, making it perfect for fans of all ages. Designed with both style and function in mind, the cookie jar includes a rubber seal on the lid to help keep your treats fresh. Crafted from durable ceramic, it's ideal for storing cookies, snacks, or candies-but should be hand washed only to preserve its finish and detail. Whether you're a longtime Peanuts fan or looking for a cheerful kitchen accent, this Snoopy cookie jar adds warmth and character to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.