Performance Muffler
Mfr # 98014
Zoro # G816346399
product price: $1,038.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98014
Zoro #
G816346399
UPC #
-
Country of Origin
China
Description
UTV Exhaust System. Compliment your Polaris Ranger RZR XP 900 with Gibson Twin Core Slip on Exhaust. Get an extra increase of 5-6 rear wheel horse Power 4-5 more foot pounds of torque and 2-3mph. With Gibson on-packed mufflers you can guarantee a consistent level of Sound and performance Quality for the duration of your vehicles lifetime. Utilizing a compression spring fitting allows plenty of movement to handle all types of abuse eliminating the possibilities of breakage finishing with a mirror bright polished T304 Stainless Exhaust turn down tip. All necessary hardware is included for a complete hassle free bolt on installation. Tested with a decibel reading of 101db per the SAEJ 1287 testing procedure. Lowest Sound level on the market. Meets Sound requirements. USFS Approved Spark Arrestor. Features USFS Approved Spark Arrestor. Year - 08-12. Make and Model - Kawasaki Teryx 750 ;09-12 Kawasaki Teryx 750 750 EFI. Finish - Black Ceramic. Single Dual Exit - Dual. Dimension - 34 x 10 x 10 in. Item Weight - 13 lbs. Muffler Gibson Muffler features a louvered & chambered design no internal packing. Tip Polished T304 Stainless Exhaust end cap. Installation Cares Make sure set parking brake block tires and use safety glasses and gloves. Allow Exhaust to cool before attempting installation. Severe injury or burns could occur if safety measures are not taken.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.