Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Stainless Steel Tip

  • Mfr # 500641

  • Zoro # G715781291


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500641
Zoro #
G715781291
UPC #
677418026696
Country of Origin
China

Description

Polished Stainless Steel Tip. The only part of your Exhaust System that gets noticed is the exhaust tip. Gibson polished Stainless Tip delivers the brilliant show look and will not chip flake or rust like chrome. Our exclusive design features a built-in clampless connection for easy bolt on installation with embossed Gibson logo. Features -Finish - Polished T304 Stainless -Tip - 4in. Polished Stainless Rolled Slash- Cut Tip. -Tip Size - Inlet 3. in.; Outlet 4 in.; L-12 in. -Dimension - 13 x 5 x 5 in. -Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.