Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prato 24 Piece Stainless Steel Flatware Set

  • Mfr # 105922.24

  • Zoro # G421736370


product price: $25.99
/ea

Key Features

Width
0.75 in
Color
Silver
Length
9.25 in
Height
0.1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105922.24
Zoro #
G421736370
UPC #
085081291035
Country of Origin
China

Dimensions

Width
0.75 in
Length
9.25 in
Height
0.1 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

The Gibson Prato 24-Piece Flatware Set features all the necessary for an elegant and successful dinner. The simple yet delightful handle design makes this flatware set as appropriate for intimate dinner than it is for more upscale occasions. It conveniently comes with the serving utensils so there is no need to invest in a separate serving ware set. Includes : 4 dinner knives, 4 dinner forks, 4 dinner spoons, 4 salad forks, 1 serving spoon, 1 serving fork, 1 butter knife, and 1 sugar shell

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.