Zoro Homepage

Royal Brighton 20 Piece Flatware Set

  • Mfr # 91150.2

  • Zoro # G721736322


product price: $43.85
/ea

Key Features

Material
Stainless Steel
Length
10 in
Color
Silver
Height
2 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91150.2
Zoro #
G721736322
UPC #
085081143310
Country of Origin
China

Dimensions

Length
10 in
Height
2 in
Width
6 in

Details

Material
Stainless Steel
Color
Silver
Item
Flatware Set

Description

The Royal Brighton 20 piece flatware Set, is mirror polished and hammered design. The set is Stainless Steel and dishwasher safe for easy cleaning. Its unique hammered design gives the set a distinguished and sleek look to your guests and your everyday use. The 20 piece set includes: Four Salad Forks 7 x 1 x .10 - 0.02 lbs Four Dinner Forks 8 x 1 x .10 - 0.04 lbs Four Dinner Knives 9 x 1 x .10 - 0.08 lbs Four Dinner Spoons 7.75 x 1.5 x .10 - 0.04 lbs Four Teaspoons 7 x 1.25 x .10 - 0.03 lbs The set is dishwasher safe, but avoid dishwasher liquids with lemon.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.