Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scarlet Leaves 12 pc Dinnerware Set

  • Mfr # 91699.12

  • Zoro # G821740106


product price: $47.15
/ea

Key Features

Overall Length
9 in
Overall Height
0.75 in
Color
Red
Overall Width
9 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91699.12
Zoro #
G821740106
UPC #
085081148803
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Height
0.75 in
Overall Width
9 in

Details

Item
Dinnerware Set
Color
Red
Material
Porcelain

Description

The Scarlet Leaves 12 Pc. Dinnerware Set from Gibson adds a casual elegance to any tabletop. Table displays a beautiful red and gray leaf design, ideal for all occasions. Gather your friends and family around the table for a large gathering or use it for more casual dinners, the Porcelain pieces are durable for everyday use. Service for 4. Microwave safe for quick reheating and dishwasher safe for easy cleaning. Included in the set are four 9" dinner plates, 7" bowls and 9 oz. mugs. Features a beautiful decorative stripe design Serves up to 4 people Dishwasher safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.