Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensations II 16 Piece Stainless Steel Flatware Set with White Handles and Chrome Caddy

  • Mfr # 53382.16

  • Zoro # G121739855


product price: $24.35
/ea

Key Features

Material
Stainless Steel
Length
7.5 in
Height
3.5 in
Color
White
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53382.16
Zoro #
G121739855
UPC #
085081763549
Country of Origin
China

Dimensions

Length
7.5 in
Height
3.5 in
Width
7.5 in

Details

Material
Stainless Steel
Color
White
Item
Flatware Set

Description

The Gibson Sensations II 16 Piece Stainless Steel Set with White Handles and Chrome Caddy provides an essential flatware set. Enjoy the durability and practicality of the utensils with its 1.2mm stainless steel construction. Sturdy, this quality flatware set has white plastic handles that will match any kitchen and table decor. It conveniently comes with a wired caddy, ideal for easy storage and organization as well as a great way to display this modern set. Ideal for college dorms, apartments, RVs, office break rooms, and many other kitchen spaces!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.