Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplicity Buffetware 8 Piece Salad Plate

  • Mfr # 108042.08

  • Zoro # G521736973


product price: $26.15
/ea

Key Features

Color
White
Overall Height
4.5 in
Overall Width
8 in
Material
Ceramic
Overall Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108042.08
Zoro #
G521736973
UPC #
085081312235
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Width
8 in
Overall Length
8.5 in

Details

Color
White
Item
Salad Plate
Material
Ceramic

Description

These contemporary Gibson Simplicity Buffetware 8 Piece Salad Plates are perfect for mealtime. This beautiful ceramic set is dishwasher safe for easy cleaning. This set is also microwave and oven safe for easy heating. Simple and elegant, these plates match up with any color pallet set on the table. Soft but striking, this set's design mixes well with other looks but still carries its' own style. Includes: Eight 7.15 inch salad plates. Eight Salads Plates: 8.25" x 8.25" x 0.75" Dishwasher safe Microwave safe Oven safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.