Zoro Homepage

Simply Essential Coupe 12 Piece Round Stoneware Dinnerware Set in Hunter Green

  • Mfr # 135792.12

  • Zoro # G621738969


product price: $60.79
/ea

Key Features

Overall Length
10 in
Material
Stoneware
Color
Green
Overall Width
10 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135792.12
Zoro #
G621738969
UPC #
444800821852
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
10 in
Overall Height
9 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Green

Description

Liven up the dinning table with the Simply Essential Coupe 12 Piece Round Stoneware Dinnerware Set. The complete set features a vibrantly colored glossy glaze over a minimalist round body shape. Thanks to the stoneware body, the set is dishwasher safe and microwave safe. Throw an unforgettable dinner party or brighten your everyday home cooked meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.