Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Fine Ceramic Soft Square Stoneware Dinnerware Set in White

  • Mfr # 136631.16

  • Zoro # G021739474


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
13.8 in
Material
Stoneware
Overall Height
13.2 in
Overall Width
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136631.16
Zoro #
G021739474
UPC #
085081576378
Country of Origin
China

Dimensions

Overall Length
13.8 in
Overall Height
13.2 in
Overall Width
13.6 in

Details

Color
White
Material
Stoneware
Item
Dinnerware Set

Description

Set the table with the solid style of the Gibson Soho Lounge 16 Piece Stoneware Dinnerware Set in White. Every piece features a gorgeous glossy white that will easily go with your table decor. Its stoneware construction is dishwasher safe and microwave safe for every day convenience. Show off at dinner parties, brighten up your home made dishes, or enjoy your favorite foods with the family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.