Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Matte Black

  • Mfr # 94852.16

  • Zoro # G021738095


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Width
11.6 in
Overall Length
15.8 in
Color
Black
Material
Stoneware
Overall Height
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94852.16
Zoro #
G021738095
UPC #
085081180339
Country of Origin
China

Dimensions

Overall Width
11.6 in
Overall Length
15.8 in
Overall Height
9.2 in

Details

Color
Black
Material
Stoneware
Item
Dinnerware Set

Description

Add a stylish, contemporary look to your table with the Soho Lounge dinnerware set. Items in this set come in a beautiful solid black matte glaze finish that stands out in any setting. Soho Lounge dinnerware has a fashionable square silhouette and is made of durable stoneware. The strong shapes and color of the dinnerware set will wow any guest. It's dishwasher safe for easy cleaning and microwave safe for convenient reheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.