Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Square Stoneware Dinnerware Set in Blue and Black

  • Mfr # 68632.16

  • Zoro # G221740065


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Length
12.2 in
Overall Width
12.2 in
Overall Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68632.16
Zoro #
G221740065
UPC #
085081918123
Country of Origin
China

Dimensions

Overall Length
12.2 in
Overall Width
12.2 in
Overall Height
1.2 in

Details

Material
Stoneware
Color
Blue
Item
Dinnerware Set

Description

Gibson's Soho Lounge Square 16 Piece Stoneware Dinnerware Set is perfect for every day meals and elegant dinner gatherings. The square shape and deep blue and black color of the plates adds a nice luxurious touch to the dinner table. This dinnerware set is constructed of Stoneware, making is easy for reheating in the microwave and dishwasher safe for easy cleaning. Includes service for 4. Includes Four Dinner Plates (12.75" x 12.75" x 0.75), Four Dessert Plates (9" x 9" x 0.75"), Four Soup/Salad Bowls (6.25" x 6.25" x 2.75"), Four 13 fl oz Mugs (4.75" x 3.5" x 4") Ideal to display meals for intimate dinners, dinner parties, other special occasions, and even for casual suppers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.