Zoro Homepage

Soho Lounge 16 Piece Square Stoneware Dinnerware Set in Matte Blue and Black

  • Mfr # 120181.16R

  • Zoro # G421740001


product price: $53.79
/ea

Key Features

Overall Width
14 in
Overall Length
15 in
Color
Blue
Material
Stoneware
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120181.16R
Zoro #
G421740001
UPC #
085081433626
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Length
15 in
Overall Height
12 in

Details

Item
Dinnerware Set
Color
Blue
Material
Stoneware

Description

The Gibson Soho Lounge 18 Piece Square Stoneware Dinnerware Set is the go-to set for modern appeal with everyday functionality. A sleek square shape looks great with any table setting and provides additional surface area for showing off delicious homemade meals. No matter what the occasion is, the matte dinnerware is a set you need in your home. All items are made of durable stoneware that is dishwasher and microwave safe. Bring modern elegance to your home today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.