Shop GIBSON
See all product information
Create Account
Soho Lounge 16 Piece Stainless Steel Cutlery Knife Set in Black With Acrylic Stand
- Mfr # 82671.16RR
- Zoro # G221738918
product price:Â
$
73.15
/ea
Key Features
Material
Stainless Steel
Overall Length
15 in
Color
Black
Overall Width
12.5 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82671.16RR
- Zoro #
- G221738918
- UPC #
- 085081058522
- Country of Origin
- China
- Item
- Kitchen Knife Set
- Material
- Stainless Steel
- Color
- Black
Dimensions
- Overall Length
- 15 in
- Overall Width
- 12.5 in
- Overall Height
- 6 in
Description
Stylize the kitchen space with the Gibson Soho Lounge 16 Piece Stainless Steel Cutlery Knife Set in Black With Acrylic Stand. This cutlery set features an acrylic stand with a swivel base for easier access to all the blades being held within. The soft grip handles give the user a better hold and control over cutting. Stainless steel blades are made to be durable and do not absorb flavors over time. Fancy up the kitchen as you chop, slice, peel, and cut ingredients.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.