Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge Matte 16-Piece Dinnerware Set, Black

  • Mfr # 94852.16

  • Zoro # G721736780


product price: $64.95
/ea

Key Features

Overall Height
1 in
Color
Black
Overall Width
12.5 in
Overall Length
12.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94852.16
Zoro #
G721736780
UPC #
085081254429
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
12.5 in
Overall Length
12.5 in

Details

Color
Black
Material
Stoneware
Item
Dinnerware Set

Description

Add a stylish, contemporary look to your table with the Soho Lounge dinnerware set. Items in this set come in a beautiful solid black matte glaze finish that stands out in any setting. Soho Lounge dinnerware has a fashionable square silhouette and is made of durable stoneware. The strong shapes and color of the dinnerware set will wow any guest. It's dishwasher safe for easy cleaning and microwave safe for convenient reheating. Set Includes: Four Dinner Plates: 12.5x12.5x1 - 2.00lbs Four Dessert Plates: 7.5x7.5x1 - 0.90lbs Four Bowls: 6.5x6.5x3 - 1.10lbs Four Mugs: 14.5oz - 0.80lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.