Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge Round 16 Piece Dinnerware Set in Blue

  • Mfr # 109536.16R

  • Zoro # G821739704


product price: $65.39
/ea

Key Features

Material
Stoneware
Overall Length
11 in
Color
Blue
Overall Width
11 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109536.16R
Zoro #
G821739704
UPC #
085081327178
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
11 in
Overall Height
1 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

The Soho Lounge dinnerware set has a rich contrasting two-tone pattern on each plate that delivers a stylish, contemporary feel to any table. Each dish is made of durable stoneware. The artistry of its reactive glaze finishing technique produces differences in texture, ensuring no two pieces are ever alike. Tableware is perfect for everyday use, microwave safe for quick heating and dishwasher safe for east cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.