Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea Lane 12 Piece Hard Square Stoneware Dinnerware Set in Blue and Black

  • Mfr # 118501.12R

  • Zoro # G521739301


product price: $59.59
/ea

Key Features

Color
Blue
Material
Stoneware
Overall Height
14 in
Overall Width
13 in
Overall Length
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118501.12R
Zoro #
G521739301
UPC #
085081416827
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
13 in
Overall Length
14.6 in

Details

Color
Blue
Material
Stoneware
Item
Dinnerware Set

Description

Set the table for dinner with this new, stylish Gibson Studio Chelsea Lane 12 Piece Hard Square Stoneware Dinnerware Set. These dishes are unique from your typical dinnerware set by featuring a hard square shape, giving them a contemporary touch. Constructed from durable stoneware, these dishes are dishwasher and microwave safe making them perfect for everyday use. With four of each matching dinner plates, salad plates, and bowls, this is just what you need for dinner with the family. Enjoy delicious meals and fun times at the table with this dinnerware set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.