Zoro Homepage

Tub Shower Trim, Silver, 8-1/8" L, Brass

  • Mfr # T961

  • Zoro # G3316094


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
Spout, Handles
Length
8-1/8"
Standards
ASME A112.18, CSA B125.1
Color
Silver
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T961
Zoro #
G3316094
UPC #
026508272190
Country of Origin
United States

Dimensions

Length
8-1/8"
Manufacturers Warranty Length
5 yr

Details

Item
Tub Shower Trim
Includes
Spout, Handles
Standards
ASME A112.18, CSA B125.1
Color
Silver
Material
Brass
Ligature Resistant
No
Spout Reach
7 5/8 in
Tub Spout Type
Non Diverter Spout
ADA Compliance
Yes
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Includes Valve
Valve Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Series
Gibson T961
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Chrome
Drain Location
Center
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant

Description

Bathtub Faucet and Trim, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 2, Moen, Gibson T961 Series, Spout Reach 7 5/8 in, Trim Finish Chrome, Non Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.