Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farthington 4 Piece Tempered Opal Glass Dinner Plate Set in White

  • Mfr # 135277.01

  • Zoro # G021738781


product price: $27.79
/ea

Key Features

Material
Opal Glass
Overall Height
0.5 in
Overall Width
10 in
Color
White
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135277.01
Zoro #
G021738781
UPC #
085081562760
Country of Origin
China

Dimensions

Overall Height
0.5 in
Overall Width
10 in
Overall Length
10 in

Details

Material
Opal Glass
Item
Dinner Plate Set
Color
White

Description

The Gibson Ultra Farthington 4 piece set is made with a versatile simple design for every meal and celebration. This set of four is perfect to layer with other Gibson patterns and designs to create a unique table setting. This set is constructed with tempered opal glass that is stronger than regular stoneware. Internal tests show Ultra-Dura out performs other stoneware dishes by as much as 3 times in terms of impact resistance and 4 times in chip resistance. The high fired glaze creates a more hygienic, fully vitrified surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.