Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olstead 8 Piece Break-Resistant Tempered Opal Glass Dinner Plate Set in White

  • Mfr # 138951.08

  • Zoro # G921736894


product price: $42.59
/ea

Key Features

Overall Length
10.5 in
Overall Height
0.75 in
Material
Glass
Color
White
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138951.08
Zoro #
G921736894
UPC #
085081599773
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Height
0.75 in
Overall Width
10.5 in

Details

Item
Dinner Plate Set
Material
Glass
Color
White

Description

The Gibson Ultra Olstead 8 Piece set is made with a versatile simple design for every meal and celebration. This set of eight is perfect to layer with other Gibson patterns and designs to create a unique table setting. Constructed with tempered opal glass that is stronger than regular stoneware. Internal tests show Ultra-Dura out performs other stoneware dishes by as much as 3 times in terms of impact resistance and 4 times in chip resistance. The high fired glaze creates a more hygienic, fully vitrified surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.