Patio 4 Piece Tempered Opal Glass Cereal Bowl Set in White

  • Mfr # 135275.04

  • Zoro # G521738632


product price:  $21.89
/ea

Key Features

Color
White
Overall Width
7 in
Material
Opal Glass
Overall Length
7 in
Overall Height
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135275.04
Zoro #
G521738632
UPC #
085081562746
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
7 in
Overall Height
2.1 in

Details

Color
White
Item
Cereal Bowl Set
Material
Opal Glass

Description

The Gibson Ultra Patio 4 piece set is made with a versatile design for every meal and celebration. This set of four is perfect to layer with other Gibson patterns and designs to create a unique table setting. This set is constructed with tempered opal glass that is stronger than regular stoneware. Internal tests show Ultra-Dura out performs other stoneware dishes by as much as 3 times in terms of impact resistance and 4 times in chip resistance. The high fired glaze creates a more hygienic, fully vitrified surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.