Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piazza 18 Piece Soft Square Tempered Opal Glass Dinnerware Set in White

  • Mfr # 131711.18R

  • Zoro # G621738624


product price: $51.09
/ea

Key Features

Overall Width
12 in
Overall Height
10 in
Color
White
Material
Glass
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131711.18R
Zoro #
G621738624
UPC #
085081548924
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
10 in
Overall Length
12 in

Details

Item
Dinnerware Set
Color
White
Material
Glass

Description

Throw an elegant party with this Gibson Ultra Piazza 18 Piece Soft Square Tempered Opal Glass Dinnerware Set. Made from gorgeous tempered opal glass, these serving platters are break and chip resistant to withstand years of entertaining. The high-fired glaze finish means these are non-porous making for super easy cleanup and are dishwasher, microwave, and freezer safe for convenient everyday use. The plain white color against the glossy finish gives these an elegant look and feel, perfect for parties, holidays, gatherings, and anything else you have planned. Serve up your favorite main courses, soups, desserts, and more with this stunning dinnerware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.