Zoro Homepage

Radley 12 Piece Tempered Opal Glass Dinnerware Set in White

  • Mfr # 127232.12

  • Zoro # G921737167


product price: $45.99
/ea

Key Features

Overall Width
10.2 in
Color
White
Overall Height
6.25 in
Overall Length
12.25 in
Material
Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127232.12
Zoro #
G921737167
UPC #
085081504135
Country of Origin
China

Dimensions

Overall Width
10.2 in
Overall Height
6.25 in
Overall Length
12.25 in

Details

Item
Dinnerware Set
Color
White
Material
Opal Glass

Description

The Gibson Ultra Radley 12 piece set is simple and classic, featuring scalloped edges. This set is constructed with tempered opal glass that is stronger than regular stoneware. Internal tests show Ultra-Dura out performs other stoneware dishes by as much as 3 times in terms of impact resistance and 4 times in chip resistance. The high fired glaze creates a more hygienic, fully vitrifies surface with almost zero porosity. This set is dishwasher, microwave, and freezer safe for easy storage, clean up, and reheat. Comes with service for four.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.